4.8mm dia. x 20mm Reach Carbide Single Form M6 Thread Milling Cutter for Hardened Steels, 5 Flutes

  • Mfr # 724230-C6

  • Zoro # G111325006


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Cutter Dia.
4.800 mm
Flutes
5
Neck Dia.
3.360 mm
Shank Dia.
6 mm
Overall Length
63 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
724230-C6
Zoro #
G111325006
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
4.800 mm
Neck Dia.
3.360 mm
Shank Dia.
6 mm
Overall Length
63 mm
Insert Size
M6
Length of Cut
1.109 mm
Max Depth of Thread
20.000 mm

Details

Flutes
5
Included Angle (Deg.)
60°
Reach
(7x)
Tip Flat
0.100 mm
Angle per Side
30
Coating
C6
Metric
Yes

Description

4.800 mm Cutter Dia. x 20.000 mm Reach Carbide Single Form M6 Thread Milling Cutter for Hardened Steels, 5 Flutes, AlTiN Nano Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.