4FL-0.1250'', 1/8 CutterDIAx0.0150'', 1/64 Radiusx0.1870'', 3/16 LOCx1.2500'', 1-1/4 Reach-CVDDiamo

  • Mfr # 717308

  • Zoro # G213082135


product price:  $229.99
/ea
Free Shipping & Returns

Key Features

Corner Radius
1/64 in
Number of Flutes
4
Finish
C5 Coated
Shank Dia.
1/8 in
Overall Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
717308
Zoro #
G213082135
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
1/64 in
Shank Dia.
1/8 in
Overall Length
3 in
Length of Cut
3/16 in
Neck Dia.
0.1200 in
Cutter Diameter
1/8 in

Details

Number of Flutes
4
Finish
C5 Coated
LOC Multiple
(1.5x)
Overall Reach
1-1/4 in
SAE or Metric
SAE
Reach Multiple
(10x)

Description

0.1250'' 1/8 Cutter DIA x 0.0150'' 1/64 Radius x 0.1870'' 3/16 Length of Cut x 1.2500'' 1-1/4 Reach Carbide Corner Radius End Mill, 4 Flutes, CVD Diamond 9um

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.