Shop HARVEY TOOL
See all product information
Create Account
4FL-0.1875'', 3/16 CutterDIAx0.0150'', 1/64 Radiusx0.2810'', 9/32 LOCx1.0000'', 1 Reach-AlTiNCoated
- Mfr # 728912-C3
- Zoro # G413081914
product price:Â
$
85.39
/ea
Key Features
Corner Radius
1/64 in
Number of Flutes
4
Finish
C3 Coated
Shank Dia.
3/16 in
SAE or Metric
SAE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 728912-C3
- Zoro #
- G413081914
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Corner Radius
- 1/64 in
- Shank Dia.
- 3/16 in
- Overall Length
- 3 in
- Neck Dia.
- 0.1830 in
- Length of Cut
- 9/32 in
- Cutter Diameter
- 3/16 in
Details
- Number of Flutes
- 4
- Finish
- C3 Coated
- SAE or Metric
- SAE
- LOC Multiple
- (1.5x)
- Overall Reach
- 1 in
- Reach Multiple
- (5x)
Description
0.1875'' 3/16 Cutter DIA x 0.0150'' 1/64 Radius x 0.2810'' 9/32 Length of Cut x 1.0000'' 1 Reach Carbide Corner Radius End Mill, 4 Flutes, AlTiN Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.