4mm dia. x 17mm Reach Carbide Single Form M5 Thread Milling Cutter for Hardened Steels, 5 Flutes

  • Mfr # 724228-C6

  • Zoro # G711324904


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Cutter Dia.
4.000 mm
Reach
(7x)
Shank Dia.
4 mm
Neck Dia.
2.800 mm
Insert Size
M5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
724228-C6
Zoro #
G711324904
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
4.000 mm
Shank Dia.
4 mm
Neck Dia.
2.800 mm
Insert Size
M5
Overall Length
50 mm
Length of Cut
0.924 mm
Max Depth of Thread
17.000 mm

Details

Reach
(7x)
Flutes
5
Included Angle (Deg.)
60°
Tip Flat
0.080 mm
Coating
C6
Metric
Yes
Angle per Side
30

Description

4.000 mm Cutter Dia. x 17.000 mm Reach Carbide Single Form M5 Thread Milling Cutter for Hardened Steels, 5 Flutes, AlTiN Nano Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.