
5 FL - 0.0200'', .5 mm Cutter DIA x 0.0600'' LOC
Mfr # 715020
Zoro # G113081580
product price: $38.95
/eaKey Features
Number of Flutes
5
Length of Cut
0.0600 in
Shank Dia.
1/8 in
LOC Multiple
(3x)
Finish
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
715020
Zoro #
G113081580
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.0600 in
Shank Dia.
1/8 in
Overall Length
1-1/2 in
Cutter Diameter
0.5 mm
Details
Number of Flutes
5
LOC Multiple
(3x)
Finish
UN
SAE or Metric
SAE
Description
0.0200'' .5 mm Cutter DIA x 0.0600'' Length of Cut Carbide Ball End Mill, 5 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.