
5 FL - 0.0470'', 3/64 Cutter DIA x 0.0050'' Radius x 0.0710'' LOC - AlTiN Coated
Mfr # 720047-C3
Zoro # G513081920
product price:Â $38.39
/eaKey Features
Corner Radius
0.0050 in
Number of Flutes
5
Finish
C3 Coated
Shank Dia.
1/8 in
Length of Cut
0.0710 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
720047-C3
Zoro #
G513081920
UPC #
-
Country of Origin
United States
Dimensions
Corner Radius
0.0050 in
Shank Dia.
1/8 in
Length of Cut
0.0710 in
Overall Length
1-1/2 in
Cutter Diameter
3/64 in
Details
Number of Flutes
5
Finish
C3 Coated
SAE or Metric
SAE
LOC Multiple
(1.5x)
Description
0.0470'' 3/64 Cutter DIA x 0.0050'' Radius x 0.0710'' Length of Cut Carbide Corner Radius End Mill, 5 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.