5 FL - 0.0470'', 3/64 Cutter DIA x 0.0050'' Radius x 0.1410'' LOC - AlTiN Coated

  • Mfr # 720147-C3

  • Zoro # G013082182


product price:  $41.35
/ea

Key Features

Corner Radius
0.0050 in
Number of Flutes
5
Finish
C3 Coated
Shank Dia.
1/8 in
LOC Multiple
(3x)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
720147-C3
Zoro #
G013082182
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0050 in
Shank Dia.
1/8 in
Overall Length
1-1/2 in
Length of Cut
0.1410 in
Cutter Diameter
3/64 in

Details

Number of Flutes
5
Finish
C3 Coated
LOC Multiple
(3x)
SAE or Metric
SAE

Description

0.0470'' 3/64 Cutter DIA x 0.0050'' Radius x 0.1410'' Length of Cut Carbide Corner Radius End Mill, 5 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.