
5 FL - 0.0470'', 3/64 Cutter DIA x 0.1410'' LOC x 0.2500'', 1/4 Reach - AlTiN Nano Coated
Mfr # 718247-C6
Zoro # G613082193
product price:Â $85.29
/eaKey Features
Number of Flutes
5
Length of Cut
0.1410 in
Shank Dia.
1/8 in
Overall Length
2-1/2 in
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
718247-C6
Zoro #
G613082193
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.1410 in
Shank Dia.
1/8 in
Overall Length
2-1/2 in
Cutter Diameter
3/64 in
Details
Number of Flutes
5
SAE or Metric
SAE
Overall Reach
1/4 in
LOC Multiple
(3x)
Finish
C6 Coated
Reach Multiple
(5x)
Description
0.0470'' 3/64 Cutter DIA x 0.1410'' Length of Cut x 0.2500'' 1/4 Reach Carbide Square End Mill Finisher for Medium Alloy Steels, 5 Flutes, AlTiN Nano Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.