
5 FL - 0.0500'' Cutter DIA x 0.1500'' LOC - AlTiN Coated
Mfr # 742050-C3
Zoro # G513082170
product price: $36.15
/eaKey Features
Number of Flutes
5
Length of Cut
0.1500 in
Shank Dia.
1/8 in
Overall Length
1-1/2 in
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
742050-C3
Zoro #
G513082170
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.1500 in
Shank Dia.
1/8 in
Overall Length
1-1/2 in
Cutter Diameter
0.0500 in
Details
Number of Flutes
5
SAE or Metric
SAE
LOC Multiple
(3x)
Finish
C3 Coated
Description
0.0500'' Cutter DIA x 0.1500'' Length of Cut Carbide Square End Mill, 5 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.