5 FL - 0.0620'', 1/16 Cutter DIA x 0.0050'' Radius x 0.0500'' LOC - AlTiN Nano Coated

  • Mfr # 718762-C6

  • Zoro # G713081829


product price:  $99.59
/ea
Free Shipping & Returns

Key Features

Corner Radius
0.0050 in
Number of Flutes
5
Finish
C6 Coated
Shank Dia.
1/4 in
Length of Cut
0.0500 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
718762-C6
Zoro #
G713081829
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0050 in
Shank Dia.
1/4 in
Length of Cut
0.0500 in
Overall Length
2-1/2 in
Cutter Diameter
1/16 in

Details

Number of Flutes
5
Finish
C6 Coated
LOC Multiple
(0.8x)
SAE or Metric
SAE

Description

0.0620'' 1/16 Cutter DIA x 0.0050'' Radius x 0.0500'' Length of Cut Carbide Corner Radius End Mill for Hardened Steels, 5 Flutes, AlTiN Nano Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.