
5 FL - 0.0620'', 1/16 Cutter DIA x 0.0050'' Radius x 0.1860'' LOC
Mfr # 720162
Zoro # G413082140
product price: $35.69
/eaKey Features
Corner Radius
0.0050 in
Number of Flutes
5
Finish
UN
Shank Dia.
1/8 in
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
720162
Zoro #
G413082140
UPC #
-
Country of Origin
United States
Dimensions
Corner Radius
0.0050 in
Shank Dia.
1/8 in
Length of Cut
0.1860 in
Overall Length
1-1/2 in
Cutter Diameter
1/16 in
Details
Number of Flutes
5
Finish
UN
SAE or Metric
SAE
LOC Multiple
(3x)
Description
0.0620'' 1/16 Cutter DIA x 0.0050'' Radius x 0.1860'' Length of Cut Carbide Corner Radius End Mill, 5 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.