
5 FL - 0.0780'', 5/64 Cutter DIA x 0.0050'' Radius x 0.2340'', 15/64 LOC - AlTiN Coated
Mfr # 720178-C3
Zoro # G213082074
product price:Â $50.55
/eaKey Features
Corner Radius
0.0050 in
Number of Flutes
5
Finish
C3 Coated
Shank Dia.
1/8 in
Length of Cut
15/64 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
720178-C3
Zoro #
G213082074
UPC #
-
Country of Origin
United States
Dimensions
Corner Radius
0.0050 in
Shank Dia.
1/8 in
Length of Cut
15/64 in
Overall Length
1-1/2 in
Cutter Diameter
5/64 in
Details
Number of Flutes
5
Finish
C3 Coated
SAE or Metric
SAE
LOC Multiple
(3x)
Description
0.0780'' 5/64 Cutter DIA x 0.0050'' Radius x 0.2340'' 15/64 Length of Cut Carbide Corner Radius End Mill, 5 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.