5 FL - 0.0780'', 5/64 Cutter DIA x 0.2340'', 15/64 LOC - AlTiN Coated

  • Mfr # 715078-C3

  • Zoro # G213082067


product price:  $45.49
/ea

Key Features

Number of Flutes
5
Length of Cut
15/64 in
Shank Dia.
1/8 in
LOC Multiple
(3x)
Overall Length
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
715078-C3
Zoro #
G213082067
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
15/64 in
Shank Dia.
1/8 in
Overall Length
1-1/2 in
Cutter Diameter
5/64 in

Details

Number of Flutes
5
LOC Multiple
(3x)
Finish
C3 Coated
SAE or Metric
SAE

Description

0.0780'' 5/64 Cutter DIA x 0.2340'' 15/64 Length of Cut Carbide Ball End Mill, 5 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.