
Shop HARVEY TOOL
See all product information
5 FL - 0.0780'', 5/64 Cutter DIA x 0.2340'', 15/64 LOC x 0.4060'', 13/32 Reach - AlTiN Nano Coat
Mfr # 718278-C6
Zoro # G713082147
product price:Â $86.99
/eaKey Features
Number of Flutes
5
Length of Cut
15/64 in
Shank Dia.
1/8 in
Overall Length
2-1/2 in
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
718278-C6
Zoro #
G713082147
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
15/64 in
Shank Dia.
1/8 in
Overall Length
2-1/2 in
Cutter Diameter
5/64 in
Details
Number of Flutes
5
SAE or Metric
SAE
LOC Multiple
(3x)
Overall Reach
13/32 in
Finish
C6 Coated
Reach Multiple
(5x)
Description
0.0780'' 5/64 Cutter DIA x 0.2340'' 15/64 Length of Cut x 0.4060'' 13/32 Reach Carbide Square End Mill Finisher for Medium Alloy Steels, 5 Flutes, AlTiN Nano Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.