
5 FL - 0.0930'', 3/32 Cutter DIA x 0.0050'' Radius x 0.0740'' LOC - AlTiN Nano Coated
Mfr # 718793-C6
Zoro # G113081771
product price:Â $109.99
/ea
Free Shipping & Returns
Key Features
Corner Radius
0.0050 in
Number of Flutes
5
Finish
C6 Coated
Shank Dia.
1/4 in
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
718793-C6
Zoro #
G113081771
UPC #
-
Country of Origin
United States
Dimensions
Corner Radius
0.0050 in
Shank Dia.
1/4 in
Length of Cut
0.0740 in
Overall Length
2-1/2 in
Cutter Diameter
3/32 in
Details
Number of Flutes
5
Finish
C6 Coated
SAE or Metric
SAE
LOC Multiple
(0.8x)
Description
0.0930'' 3/32 Cutter DIA x 0.0050'' Radius x 0.0740'' Length of Cut Carbide Corner Radius End Mill for Hardened Steels, 5 Flutes, AlTiN Nano Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.