5 FL - 0.0930'', 3/32 Cutter DIA x 0.2790'' LOC x 0.5000'', 1/2 Reach - AlTiN Nano Coated
- Mfr # 718293-C6
- Zoro # G713082116
product price:Â
$
97.85
/ea
Key Features
Number of Flutes
5
Length of Cut
0.2790 in
Shank Dia.
1/8 in
Overall Length
2-1/2 in
SAE or Metric
SAE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 718293-C6
- Zoro #
- G713082116
- UPC #
- -
- Country of Origin
- United States
- Number of Flutes
- 5
- SAE or Metric
- SAE
- Overall Reach
- 1/2 in
- LOC Multiple
- (3x)
- Finish
- C6 Coated
- Reach Multiple
- (5x)
Dimensions
- Length of Cut
- 0.2790 in
- Shank Dia.
- 1/8 in
- Overall Length
- 2-1/2 in
- Cutter Diameter
- 3/32 in
Description
0.0930'' 3/32 Cutter DIA x 0.2790'' Length of Cut x 0.5000'' 1/2 Reach Carbide Square End Mill Finisher for Medium Alloy Steels, 5 Flutes, AlTiN Nano Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.