Shop HARVEY TOOL
See all product information
Create Account
5 FL - 0.1090'', 7/64 Cutter DIA x 0.0050'' Radius x 0.1640'' LOC x 0.5700'' Reach - AlTiN Nano Co
- Mfr # 812702-C6
- Zoro # G513081944
product price:Â
$
135.99
/ea
Free Shipping & Returns
Key Features
Corner Radius
0.0050 in
Number of Flutes
5
Finish
C6 Coated
Shank Dia.
1/4 in
LOC Multiple
(1.5x)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 812702-C6
- Zoro #
- G513081944
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Corner Radius
- 0.0050 in
- Shank Dia.
- 1/4 in
- Neck Dia.
- 0.1080 in
- Length of Cut
- 0.1640 in
- Overall Length
- 2-1/2 in
- Cutter Diameter
- 7/64 in
Details
- Number of Flutes
- 5
- Finish
- C6 Coated
- LOC Multiple
- (1.5x)
- Overall Reach
- 0.5700 in
- SAE or Metric
- SAE
- Reach Multiple
- (5x)
Description
0.1090'' 7/64 Cutter DIA x 0.0050'' Radius x 0.1640'' Length of Cut x 0.5700'' Reach Carbide Corner Radius End Mill for Hard Milling, 5 Flutes, AlTiN Nano Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.