
5 FL - 0.1180'', 3 mm Cutter DIA x 0.0100'' Radius x 0.3540'' LOC - AlTiN Nano Coated
Mfr # 852205-C6
Zoro # G913082121
product price:Â $89.15
/ea
Free Shipping & Returns
Key Features
Corner Radius
0.0100 in
Number of Flutes
5
Finish
C6 Coated
Shank Dia.
1/4 in
Length of Cut
0.3540 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
852205-C6
Zoro #
G913082121
UPC #
-
Country of Origin
United States
Dimensions
Corner Radius
0.0100 in
Shank Dia.
1/4 in
Length of Cut
0.3540 in
Overall Length
2-1/2 in
Cutter Diameter
3 mm
Details
Number of Flutes
5
Finish
C6 Coated
SAE or Metric
SAE
LOC Multiple
(3x)
Description
0.1180'' 3 mm Cutter DIA x 0.0100'' Radius x 0.3540'' Length of Cut Carbide Corner Radius End Mill for Hardened Steels, 5 Flutes, AlTiN Nano Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.