
5 FL - 0.1180'', 3 mm Cutter DIA x 0.3540'' LOC - AlTiN Coated
Mfr # 742105-C3
Zoro # G413082003
product price: $34.99
/eaKey Features
Number of Flutes
5
Length of Cut
0.3540 in
Shank Dia.
1/8 in
Overall Length
1-1/2 in
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
742105-C3
Zoro #
G413082003
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.3540 in
Shank Dia.
1/8 in
Overall Length
1-1/2 in
Cutter Diameter
3 mm
Details
Number of Flutes
5
SAE or Metric
SAE
Finish
C3 Coated
LOC Multiple
(3x)
Description
0.1180'' 3 mm Cutter DIA x 0.3540'' Length of Cut Carbide Square End Mill, 5 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.