
5 FL - 0.1250'', 1/8 Cutter DIA x 0.1870'', 3/16 LOC
Mfr # 714908
Zoro # G913081889
product price: $32.99
/eaKey Features
Number of Flutes
5
Length of Cut
3/16 in
Shank Dia.
1/8 in
SAE or Metric
SAE
Finish
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
714908
Zoro #
G913081889
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
3/16 in
Shank Dia.
1/8 in
Overall Length
1-1/2 in
Cutter Diameter
1/8 in
Details
Number of Flutes
5
SAE or Metric
SAE
Finish
UN
LOC Multiple
(1.5x)
Description
0.1250'' 1/8 Cutter DIA x 0.1870'' 3/16 Length of Cut Carbide Ball End Mill, 5 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.