5 FL - 0.1250'', 1/8 Cutter DIA x 0.1870'', 3/16 LOC - AlTiN Coated

  • Mfr # 714908-C3

  • Zoro # G813081873


product price:  $39.39
/ea

Key Features

Number of Flutes
5
Length of Cut
3/16 in
Shank Dia.
1/8 in
SAE or Metric
SAE
LOC Multiple
(1.5x)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
714908-C3
Zoro #
G813081873
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
3/16 in
Shank Dia.
1/8 in
Overall Length
1-1/2 in
Cutter Diameter
1/8 in

Details

Number of Flutes
5
SAE or Metric
SAE
LOC Multiple
(1.5x)
Finish
C3 Coated

Description

0.1250'' 1/8 Cutter DIA x 0.1870'' 3/16 Length of Cut Carbide Ball End Mill, 5 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.