Shop HARVEY TOOL
See all product information
Create Account
5 FL - 0.1250'', 1/8 Cutter DIA x 0.3750'', 3/8 LOC x 0.6250'', 5/8 Reach - AlTiN Nano Coated
- Mfr # 718308-C6
- Zoro # G413082102
product price:Â
$
94.69
/ea
Key Features
Number of Flutes
5
Length of Cut
3/8 in
Shank Dia.
1/8 in
Overall Length
2-1/2 in
Overall Reach
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 718308-C6
- Zoro #
- G413082102
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length of Cut
- 3/8 in
- Shank Dia.
- 1/8 in
- Overall Length
- 2-1/2 in
- Cutter Diameter
- 1/8 in
Details
- Number of Flutes
- 5
- Overall Reach
- 5/8 in
- LOC Multiple
- (3x)
- SAE or Metric
- SAE
- Finish
- C6 Coated
- Reach Multiple
- (5x)
Description
0.1250'' 1/8 Cutter DIA x 0.3750'' 3/8 Length of Cut x 0.6250'' 5/8 Reach Carbide Square End Mill Finisher for Medium Alloy Steels, 5 Flutes, AlTiN Nano Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.