
5 FL - 0.1562'', 5/32 Cutter DIA x 0.2810'', 9/32 LOC - AlTiN Coated
Mfr # 739510-C3
Zoro # G613081912
product price: $34.39
/eaKey Features
Number of Flutes
5
Length of Cut
9/32 in
Shank Dia.
3/16 in
Overall Length
2 in
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
739510-C3
Zoro #
G613081912
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
9/32 in
Shank Dia.
3/16 in
Overall Length
2 in
Cutter Diameter
5/32 in
Details
Number of Flutes
5
SAE or Metric
SAE
LOC Multiple
(1.5x)
Finish
C3 Coated
Description
0.1562'' 5/32 Cutter DIA x 0.2810'' 9/32 Length of Cut Carbide Square End Mill, 5 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.