
5 FL - 0.1562'', 5/32 Cutter DIA x 0.5620'', 9/16 LOC
Mfr # 742110
Zoro # G113082037
product price: $30.85
/eaKey Features
Number of Flutes
5
Length of Cut
9/16 in
Shank Dia.
3/16 in
Overall Length
2 in
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
742110
Zoro #
G113082037
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
9/16 in
Shank Dia.
3/16 in
Overall Length
2 in
Cutter Diameter
5/32 in
Details
Number of Flutes
5
SAE or Metric
SAE
LOC Multiple
(3x)
Finish
UN
Description
0.1562'' 5/32 Cutter DIA x 0.5620'' 9/16 Length of Cut Carbide Square End Mill, 5 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.