5 FL - 0.1875'', 3/16 Cutter DIA x 0.0050'' Radius x 0.1500'' LOC - AlTiN Nano Coated

  • Mfr # 718812-C6

  • Zoro # G413082010


product price:  $109.99
/ea
Free Shipping & Returns

Key Features

Corner Radius
0.0050 in
Number of Flutes
5
Finish
C6 Coated
Shank Dia.
1/4 in
Length of Cut
0.1500 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
718812-C6
Zoro #
G413082010
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0050 in
Shank Dia.
1/4 in
Length of Cut
0.1500 in
Overall Length
2-1/2 in
Cutter Diameter
3/16 in

Details

Number of Flutes
5
Finish
C6 Coated
SAE or Metric
SAE
LOC Multiple
(0.8x)

Description

0.1875'' 3/16 Cutter DIA x 0.0050'' Radius x 0.1500'' Length of Cut Carbide Corner Radius End Mill for Hardened Steels, 5 Flutes, AlTiN Nano Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.