
5 FL - 0.1875'', 3/16 Cutter DIA x 0.5700'' LOC x 1.0000'', 1 Reach - AlTiN Nano Coated
Mfr # 718312-C6
Zoro # G313082103
product price:Â $83.55
/eaKey Features
Number of Flutes
5
Length of Cut
0.5700 in
Shank Dia.
3/16 in
Overall Length
3 in
SAE or Metric
SAE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
718312-C6
Zoro #
G313082103
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.5700 in
Shank Dia.
3/16 in
Overall Length
3 in
Cutter Diameter
3/16 in
Details
Number of Flutes
5
SAE or Metric
SAE
Finish
C6 Coated
Overall Reach
1 in
LOC Multiple
(3x)
Reach Multiple
(5x)
Description
0.1875'' 3/16 Cutter DIA x 0.5700'' Length of Cut x 1.0000'' 1 Reach Carbide Square End Mill Finisher for Medium Alloy Steels, 5 Flutes, AlTiN Nano Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.