
5 FL - 0.1875'', 3/16 Cutter DIA x 0.6250'', 5/8 LOC - AlTiN Coated
Mfr # 715112-C3
Zoro # G613081776
product price: $46.69
/eaKey Features
Number of Flutes
5
Length of Cut
5/8 in
Shank Dia.
3/16 in
LOC Multiple
(3x)
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
715112-C3
Zoro #
G613081776
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
5/8 in
Shank Dia.
3/16 in
Overall Length
2 in
Cutter Diameter
3/16 in
Details
Number of Flutes
5
LOC Multiple
(3x)
SAE or Metric
SAE
Finish
C3 Coated
Description
0.1875'' 3/16 Cutter DIA x 0.6250'' 5/8 Length of Cut Carbide Ball End Mill, 5 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.