
5 FL - 0.2500'', 1/4 Cutter DIA x 0.0100'' Radius x 0.3750'', 3/8 LOC - AlTiN Coated
Mfr # 719410-C3
Zoro # G313082158
product price:Â $50.79
/eaKey Features
Corner Radius
0.0100 in
Number of Flutes
5
Finish
C3 Coated
Shank Dia.
1/4 in
Overall Length
2-1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
719410-C3
Zoro #
G313082158
UPC #
-
Country of Origin
United States
Dimensions
Corner Radius
0.0100 in
Shank Dia.
1/4 in
Overall Length
2-1/2 in
Length of Cut
3/8 in
Cutter Diameter
1/4 in
Details
Number of Flutes
5
Finish
C3 Coated
SAE or Metric
SAE
LOC Multiple
(1.5x)
Description
0.2500'' 1/4 Cutter DIA x 0.0100'' Radius x 0.3750'' 3/8 Length of Cut Carbide Corner Radius End Mill, 5 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.