
Shop HARVEY TOOL
See all product information
5 FL - 0.2500'', 1/4 Cutter DIA x 0.7500'', 3/4 LOC x 1.2500'', 1-1/4 Reach - AlTiN Nano Coated
Mfr # 718316-C6
Zoro # G113081986
product price:Â $102.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
5
Length of Cut
3/4 in
Shank Dia.
1/4 in
Overall Length
4 in
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
718316-C6
Zoro #
G113081986
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
3/4 in
Shank Dia.
1/4 in
Overall Length
4 in
Cutter Diameter
1/4 in
Details
Number of Flutes
5
SAE or Metric
SAE
Finish
C6 Coated
LOC Multiple
(3x)
Overall Reach
1-1/4 in
Reach Multiple
(5x)
Description
0.2500'' 1/4 Cutter DIA x 0.7500'' 3/4 Length of Cut x 1.2500'' 1-1/4 Reach Carbide Square End Mill Finisher for Medium Alloy Steels, 5 Flutes, AlTiN Nano Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.