
5.000 mm Cutter dia x 15.000 mm Length of Cut Carbide Metric Ball End Mill, 2 Flutes
Mfr # 739664
Zoro # G411370041
product price:Â $42.89
/eaKey Features
Number of Flutes
2
Length of Cut
15 mm
Shank Dia.
5 mm
Coating
UN
Overall Length
50 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
739664
Zoro #
G411370041
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
15 mm
Shank Dia.
5 mm
Overall Length
50 mm
Cutting Dia.
5.000 mm
Details
Number of Flutes
2
Coating
UN
LOC Multiple
(3x)
Metric
Yes
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.