Shop CLEVELAND

2-Flute HSS Ball Nose Double End Mill Cleveland HD-2B Bright 11/32x3/8x9/16x3-1/2

  • Mfr # C39139

  • Zoro # G2971619


product price:  $42.19
/ea

Key Features

Dimension Type
Fractional Inch
Milling Diameter
11/32"
End Mill Material
High Speed Steel
Number of Flutes
2
Length of Cut
0.5625 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C39139
Zoro #
G2971619
UPC #
697334391395
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
11/32"
Length of Cut
0.5625 in
Shank Dia.
3/8 in
Milling Dia.
0.3438 in
Corner Radius
0.000"
Overall Length
3 1/2 in

Details

End Mill Material
High Speed Steel
Number of Flutes
2
Single End/Double End
Double
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Helix Angle
30 Degrees
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
Finish
Bright (Uncoated)
Stainless (M) Compatibility
No
End Mill Application
Finishing
Hardened (H) Compatibility
No
Item
Ball End Mill
Shank Type
Weldon
Non Ferrous (N) Compatibility
Yes
Steel (P) Compatibility
Yes
Cutting Direction
Right Hand
List Number
HD-2B
End Mill Style
Ball Nose
Shank Type - Machining
Weldon Flat
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
K, N, P
Drilling Tool Configuration
Individual
Primary Material Application
Cast Iron, Steel
Measurement System
Inch
Material - Machining
High Speed Steel
Material Grade - Machining
General Purpose
Finish - Machining
Uncoated
Chip-Breaker
Chip-Breaker Not Included
Spiral Direction
Right Hand
Material Applications
Aluminum, Carbon Steel, Alloy Steel, Cast Iron
Secondary Material Application ISO Code
N
Flute Type
Spiral
Flute Spacing
Fixed
Min. Helix Angle
30 Degrees
Secondary Material Application
Aluminum

Description

Ball End Mill, 0.3438 in Milling Dia., High Speed Steel, Uncoated, Non-Coolant Through

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.