5.000 mm Cutter dia x 7.500 mm Length of Cut Carbide Metric Square End Mill, 4 Flutes

  • Mfr # 740764

  • Zoro # G511369877


product price:  $29.59
/ea

Key Features

Number of Flutes
4
Length of Cut
7.5 mm
Shank Dia.
5 mm
Overall Length
50 mm
Coating
UN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
740764
Zoro #
G511369877
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
7.5 mm
Shank Dia.
5 mm
Overall Length
50 mm
Cutter Diameter
5.000 mm

Details

Number of Flutes
4
Coating
UN
LOC Multiple
(1.5x)
Metric
Yes

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.