50.000 mm Cutter DIA x 0.600 mm Width Carbide Slitting Saw Metric Slitting Saw, 40 Flutes

  • Mfr # SMQ0600

  • Zoro # G422772957


product price:  $176.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Metric
Cutter Dia.
50 mm
End Mill Style
Square
Material
Solid Carbide
Minor Diameter
13 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SMQ0600
Zoro #
G422772957
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
50 mm
Minor Diameter
13 mm
Cutter Width
0.6 mm
Overall Length
0.6 mm

Details

Item
Slitting Saws
Measurement System
Metric
End Mill Style
Square
Material
Solid Carbide
Series
Slitting Saws - Metric
Single End/Double End
Single
Finish
Uncoated
Shank Type
Cylindrical
Cutting Direction
Right Hand
Number of Flutes
40

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.