
50.000 mm Cutter DIA x 1.000 mm Width Carbide Slitting Saw Metric Slitting Saw, 40 Flutes
Mfr # SMQ1000-C3
Zoro # G622772733
product price: $231.99
/ea
Free Shipping & Returns
Key Features
Measurement System
Metric
Cutter Dia.
50 mm
Minor Diameter
13 mm
Material
Solid Carbide
Shank Type
Cylindrical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SMQ1000-C3
Zoro #
G622772733
UPC #
-
Country of Origin
United States
Dimensions
Cutter Dia.
50 mm
Minor Diameter
13 mm
Cutter Width
1 mm
Overall Length
1 mm
Details
Item
Slitting Saws
Measurement System
Metric
Material
Solid Carbide
Shank Type
Cylindrical
Finish
AlTiN
Series
Slitting Saws - Metric
End Mill Style
Square
Number of Flutes
40
Single End/Double End
Single
Cutting Direction
Right Hand
Description
50.000 mm Cutter DIA x 1.000 mm Width Carbide Slitting Saw Metric Slitting Saw, 40 Flutes, AlTiN Coated
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.