5/16-18 - 0.2350'' Cutter DIA x 0.6250'', 5/8 LOC - 3 FL - CVD Diamond 9um

  • Mfr # 732854

  • Zoro # G013082199


product price:  $269.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Length of Cut
5/8 in
Number of Flutes
3
Thread Size
5/16"-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
732854
Zoro #
G013082199
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Length of Cut
5/8 in
Thread Size
5/16"-18
Cutter Dia.
0.2350 in

Details

Number of Flutes
3
Finish - Machining
C5 Coated
SAE or Metric
SAE
Included Angle
60

Description

0.2350'' Cutter DIA x 0.6250'' 5/8 Length of Cut Carbide Multi-Form 5/16-18 Thread Milling Cutter, 3 Flutes, CVD Diamond 9um

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.