5/16 Cutter dia. x 0.4700 in. Carbide Reduced Shank Square End Mill for Exotic Alloys, 4 Flutes

  • Mfr # 740120-C6

  • Zoro # G011324949


product price:  $222.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Length of Cut
0.47"
LOC Multiple
(1.5x)
Shank Dia.
0.25" (1/4 in)
Coating
C6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
740120-C6
Zoro #
G011324949
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4" (4 in)
Length of Cut
0.47"
Shank Dia.
0.25" (1/4 in)
Cutter Diameter
0.3125" (5/16 in)

Details

Number of Flutes
4
LOC Multiple
(1.5x)
Coating
C6
Metric
No

Description

0.3125 in. 5/16 Cutter Dia. x 0.4700 in. Length of Cut Carbide Reduced Shank Square End Mill for Exotic Alloys, 4 Flutes, AlTiN Nano Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.