
5/16 Cutter dia. x 0.4700 in. x 1.6250 in. 1-5/8 Reach Carbide Ball End Mill, 3 Flutes
Mfr # 33520-C3
Zoro # G911325206
product price:Â $115.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
3
Length of Cut
0.47"
Shank Dia.
0.3125" (5/16 in)
LOC Multiple
(1.5x)
Overall Reach
1.625" (1-5/8 in)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
33520-C3
Zoro #
G911325206
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.47"
Shank Dia.
0.3125" (5/16 in)
Cutting Dia.
0.3125" (5/16 in)
Overall Length
4" (4 in)
Neck Dia.
0.308"
Details
Number of Flutes
3
LOC Multiple
(1.5x)
Overall Reach
1.625" (1-5/8 in)
Reach
(5x)
Metric
No
Coating
C3
Description
0.3125 in. 5/16 Cutter Dia. x 0.4700 in. Length of Cut x 1.6250 in. 1-5/8 Reach Carbide Ball End Mill, 3 Flutes, AlTiN Coated
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.