5/16 Cutter dia. x 0.8120 in. 13/16 x 90 Degree included Carbide Drill/End Mill, 3 Flutes

  • Mfr # 823820

  • Zoro # G411369502


product price:  $63.99
/ea

Key Features

Overall Length
2.5" (2-1/2 in)
Number of Flutes
3
Length of Cut
0.812" (13/16 in)
LOC Multiple
(3x)
Shank Dia.
0.3125" (5/16 in)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
823820
Zoro #
G411369502
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.5" (2-1/2 in)
Length of Cut
0.812" (13/16 in)
Shank Dia.
0.3125" (5/16 in)
Cutter Diameter
0.3125" (5/16 in)

Details

Number of Flutes
3
LOC Multiple
(3x)
Included Angle
90°
Coating
UN
Taper Angle Per Side
45
Metric
No

Description

0.3125 in. 5/16 Cutter Dia. x 0.8120 in. 13/16 Length of Cut x 90° included Carbide Drill/End Mill, 3 Flutes

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.