5/16 Cutter dia. x 1/8 in. Width x 0.625in. 5/8 Neck Carbide Double Angle Shank Cutter, 8 Flutes

  • Mfr # 754920-C3

  • Zoro # G611324974


product price:  $122.99
/ea
Free Shipping & Returns

Key Features

Cutter Dia.
0.3125" (5/16 in)
Overall Length
2.5" (2-1/2 in)
Neck Dia.
0.187"
Included Angle (Deg.)
90°
Shank Dia.
0.3125" (5/16 in)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
754920-C3
Zoro #
G611324974
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
0.3125" (5/16 in)
Overall Length
2.5" (2-1/2 in)
Neck Dia.
0.187"
Shank Dia.
0.3125" (5/16 in)
Neck Length
0.625" (5/8 in)
Cutter Width
0.125" (1/8 in)

Details

Included Angle (Deg.)
90°
Flutes
8
Type
I
Metric
No
Coating
C3
Angle per Side
45

Description

0.3125 in. 5/16 Cutter Dia. x 1/8 in. Width x 0.6250 in. 5/8 Neck Length Carbide Double Angle Shank Cutter, 8 Flutes, AlTiN Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.