
5/16 Cutter dia. x 1/8 in. Width x 3/8 in. Neck Carbide Double Angle Shank Cutter, 8 Flutes
Mfr # 838820-C3
Zoro # G411324792
product price: $125.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
0.3125" (5/16 in)
Neck Length
0.375" (3/8 in)
Neck Dia.
0.187"
Overall Length
2.5" (2-1/2 in)
Type
I
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
838820-C3
Zoro #
G411324792
UPC #
-
Country of Origin
United States
Dimensions
Cutter Dia.
0.3125" (5/16 in)
Neck Length
0.375" (3/8 in)
Neck Dia.
0.187"
Overall Length
2.5" (2-1/2 in)
Shank Dia.
0.3125" (5/16 in)
Cutter Width
0.125" (1/8 in)
Details
Type
I
Included Angle (Deg.)
90°
Flutes
8
Angle per Side
45
Metric
No
Coating
C3
Description
0.3125 in. 5/16 Cutter Dia. x 1/8 in. Width x 3/8 in. Neck Length Carbide Double Angle Shank Cutter, 8 Flutes, AlTiN Coated
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.