5/16 Cutter dia. x 1/8 in. Width x7/8 Neck Carbide Double Angle Shank Cutter, 8 Flutes

  • Mfr # 847420-C3

  • Zoro # G811325924


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Cutter Dia.
0.3125" (5/16 in)
Flutes
8
Type
I
Shank Dia.
0.3125" (5/16 in)
Overall Length
2.5" (2-1/2 in)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
847420-C3
Zoro #
G811325924
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
0.3125" (5/16 in)
Shank Dia.
0.3125" (5/16 in)
Overall Length
2.5" (2-1/2 in)
Neck Dia.
0.1875" (3/16 in)
Neck Length
0.875" (7/8 in)
Cutter Width
0.125" (1/8 in)

Details

Flutes
8
Type
I
Included Angle (Deg.)
90°
Angle per Side
45
Coating
C3
Metric
No

Description

0.3125 in. 5/16 Cutter Dia. x 1/8 in. Width x7/8 Neck Length Carbide Double Angle Shank Cutter, 8 Flutes, AlTiN Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.