5/16 dia. x 0.01 in. Radius x 0.134in. Width x7/8 Neck Carbide Double Angle Shank Cutter, 6 Flutes

  • Mfr # 890720-C3

  • Zoro # G811324835


product price:  $129.99
/ea
Free Shipping & Returns

Key Features

Cutter Dia.
0.3125" (5/16 in)
Included Angle (Deg.)
90°
Flutes
6
Neck Length
0.875" (7/8 in)
Overall Length
2.5" (2-1/2 in)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
890720-C3
Zoro #
G811324835
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
0.3125" (5/16 in)
Neck Length
0.875" (7/8 in)
Overall Length
2.5" (2-1/2 in)
Shank Dia.
0.3125" (5/16 in)
Neck Dia.
0.187" (3/16 in)
Radius
0.01"
Cutter Width
0.134"

Details

Included Angle (Deg.)
90°
Flutes
6
Angle per Side
45
Coating
C3
Metric
No

Description

0.3125 in. 5/16 Cutter Dia. x 0.0100 in. Radius x 0.1340 in. Width x7/8 Neck Length Carbide Double Angle Shank Cutter, 6 Flutes, AlTiN Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.