5/16 dia. x 5/32 Width x 15/32 Neck Carbide Square Keyseat Cutter for Hardened Steels, 8 Flute

  • Mfr # 855665-C6

  • Zoro # G111326300


product price:  $114.99
/ea
Free Shipping & Returns

Key Features

Cutter Dia.
0.3125" (5/16 in)
Overall Length
2.5" (2-1/2 in)
Shank Dia.
0.3125" (5/16 in)
Neck Dia.
0.156" (5/32 in)
Flutes
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
855665-C6
Zoro #
G111326300
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
0.3125" (5/16 in)
Overall Length
2.5" (2-1/2 in)
Shank Dia.
0.3125" (5/16 in)
Neck Dia.
0.156" (5/32 in)
Neck Length
0.468" (15/32 in)
Cutter Width
0.156" (5/32 in)
Radial Depth of Cut
0.063"

Details

Flutes
8
Reach
(1.5x)
Type
I
Coating
C6
Metric
No

Description

0.3125 in. 5/16 Cutter Dia. x 0.1560 in. 5/32 Width x 0.4680 in. 15/32 Neck Length Carbide Square Standard Keyseat Cutter for Hardened Steels, 8 Flutes, AlTiN Nano Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.