5/16 Head dia. x 0.055in. LOC x 1 in.Neck x 45 deg. per side Carbide Back Chamfer Cutter, 6 Flutes

  • Mfr # 938260-C3

  • Zoro # G011325465


product price:  $156.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
6
Included Angle
90°
Length of Cut
0.055"
Overall Length
2.5" (2-1/2 in)
Neck Length
1." (1 in)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
938260-C3
Zoro #
G011325465
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.055"
Overall Length
2.5" (2-1/2 in)
Neck Length
1." (1 in)
Head Diameter
0.312" (5/16 in)
Shank Diameter
0.3125" (5/16 in)
Neck Dia.
0.196" (5 mm)

Details

Number of Flutes
6
Included Angle
90°
Angle per Side
45
Reach
(5x)
Metric
No
Coating
C3

Description

0.3120 in. 5/16 Head Dia. x 0.0550 in. LOC x 1 in. 1 Neck Length x 45° per side Carbide Back Chamfer Cutter, 6 Flutes, AlTiN Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.