
5/32 Cutter dia. x 0.0200 in. Radius x 0.5620 in. 9/16 Carbide Corner Radius End Mill, 2 Flutes
Mfr # 71920
Zoro # G611369906
product price: $30.25
/eaKey Features
Number of Flutes
2
Shank Dia.
0.1875" (3/16 in)
Overall Length
2" (2 in)
LOC Multiple
(3x)
Coating
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
71920
Zoro #
G611369906
UPC #
-
Country of Origin
United States
Dimensions
Corner Radius
0.02"
Shank Dia.
0.1875" (3/16 in)
Overall Length
2" (2 in)
Length of Cut
0.562" (9/16 in)
Cutter Diameter
0.1562" (5/32 in)
Details
Number of Flutes
2
LOC Multiple
(3x)
Coating
UN
Metric
No
Description
5/32 Cutter Dia. x 0.0200 in. Radius x 0.5620 in. 9/16 Length of Cut Carbide Corner Radius End Mill, 2 Flutes
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.