
5/32 Cutter dia. x 0.0300 in. Radius x 0.2350 in. Carbide Corner Radius End Mill, 2 Flutes
Mfr # 734030
Zoro # G411370010
product price: $30.99
/eaKey Features
Corner Radius
0.03"
Number of Flutes
2
Shank Dia.
0.1875" (3/16 in)
LOC Multiple
(1.5x)
Coating
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
734030
Zoro #
G411370010
UPC #
-
Country of Origin
United States
Dimensions
Corner Radius
0.03"
Shank Dia.
0.1875" (3/16 in)
Length of Cut
0.235"
Overall Length
2" (2 in)
Cutter Diameter
0.1562" (5/32 in)
Details
Number of Flutes
2
LOC Multiple
(1.5x)
Coating
UN
Metric
No
Description
5/32 Cutter Dia. x 0.0300 in. Radius x 0.2350 in. Length of Cut Carbide Corner Radius End Mill, 2 Flutes
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.