5/32 Cutter dia. x 0.2350 in. Carbide Square Downcut End Mill for Aluminum Alloys, 3 Flutes

  • Mfr # 858610

  • Zoro # G211326330


product price:  $52.39
/ea

Key Features

Overall Length
2" (2 in)
Number of Flutes
3
Length of Cut
0.235"
LOC Multiple
(1.5x)
Shank Dia.
0.1875" (3/16 in)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
858610
Zoro #
G211326330
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2" (2 in)
Length of Cut
0.235"
Shank Dia.
0.1875" (3/16 in)
Cutter Diameter
0.1562" (5/32 in)

Details

Number of Flutes
3
LOC Multiple
(1.5x)
Metric
No
Coating
UN

Description

5/32 Cutter Dia. x 0.2350 in. Length of Cut Carbide Square Downcut End Mill for Aluminum Alloys, 3 Flutes

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.