5/32 Cutter dia. x 0.4700 in. x 1.0930 in. 1-3/32 Reach Carbide Square End Mill, 4 Flutes

  • Mfr # 802310

  • Zoro # G011369605


product price:  $63.95
/ea

Key Features

Number of Flutes
4
Length of Cut
0.47"
Shank Dia.
0.1875" (3/16 in)
Overall Length
2.5" (2-1/2 in)
Overall Reach
1.093" (1-3/32 in)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
802310
Zoro #
G011369605
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.47"
Shank Dia.
0.1875" (3/16 in)
Overall Length
2.5" (2-1/2 in)
Neck Dia.
0.152"
Cutter Diameter
0.1562" (5/32 in)

Details

Number of Flutes
4
Overall Reach
1.093" (1-3/32 in)
Reach
(7x)
Coating
UN
LOC Multiple
(3x)
Metric
No

Description

5/32 Cutter Dia. x 0.4700 in. Length of Cut x 1.0930 in. 1-3/32 Reach Carbide Square End Mill, 4 Flutes

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.