
5/32 Cutter dia. x 0.4700 in. x 1.5700 in. Reach Carbide Square End Mill, 4 Flutes, AlTiN Coated
Mfr # 846210-C3
Zoro # G411369441
product price:Â $75.55
/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
Length of Cut
0.47"
Shank Dia.
0.1875" (3/16 in)
Overall Length
3" (3 in)
Overall Reach
1.57"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
846210-C3
Zoro #
G411369441
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.47"
Shank Dia.
0.1875" (3/16 in)
Overall Length
3" (3 in)
Neck Length
1.1"
Neck Dia.
0.152"
Cutter Diameter
0.1562" (5/32 in)
Details
Number of Flutes
4
Overall Reach
1.57"
Coating
C3
Reach
(10x)
LOC Multiple
(3x)
Metric
No
Description
5/32 Cutter Dia. x 0.4700 in. Length of Cut x 1.5700 in. Reach Carbide Square End Mill, 4 Flutes, AlTiN Coated
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.