
5/32 Cutter dia. x 0.5620 in. 9/16 Length of Cut x 120Deg included Carbide Drill/End Mill, 2 Flutes
Mfr # 985510
Zoro # G911369620
product price:Â $53.79
/eaKey Features
Overall Length
2" (2 in)
Number of Flutes
2
Length of Cut
0.562" (9/16 in)
LOC Multiple
(4x)
Shank Dia.
0.1875" (3/16 in)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
985510
Zoro #
G911369620
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2" (2 in)
Length of Cut
0.562" (9/16 in)
Shank Dia.
0.1875" (3/16 in)
Web Thickness
0.006"
Cutter Diameter
0.1562" (5/32 in)
Details
Number of Flutes
2
LOC Multiple
(4x)
Coating
UN
Taper Angle Per Side
60
Included Angle
120°
Metric
No
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.